SafeSite LED Area Light, Gen II, Explosion-Proof, 58W, 100-277V

Item #: 553333

Cat #: HZC9C2NDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Area Light - Gen II, Explosion-Proof, 360 Circular, 58 Watt, 100-277 Volts, Lumens: 6000, CRI: 70, Color Temperature: 5000K, Clear Polycarbonate lens, Drilling rig accessories kit [CID1]

Overview

SafeSite LED Area Light - Gen II, Explosion-Proof, 360 Circular, 58 Watt, 100-277 Volts, Lumens: 6000, CRI: 70, Color Temperature: 5000K, Clear Polycarbonate lens, Drilling rig accessories kit [CID1]
Also known as: HZC9C2NDR

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 58
Lumens: 6000
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 58
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 6000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)