CLASS I DIV 2, GROUPS

Item #: 553332

Cat #: HZD5C2GDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DAI HZD5C2GDR CLASS I DIV 2, GROUPS A,B,C,D AREA LIGHT - 150W EQUIVALENT

Overview

DAI HZD5C2GDR CLASS I DIV 2, GROUPS A,B,C,D AREA LIGHT - 150W EQUIVALENT
Also known as: HZD5C2GDR

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5200
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5200
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Area Light
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)