Standard Automatic Transfer Switch, 50A, 120/240V, 12 Circuit

Item #: 553318

Cat #: EGSX50L12

UPC: 786685554518

Sign In or Register to view pricing and more.
50 Amp, Standard Automatic Transfer Switch, 12 Circuit, 120/240V, NEMA 1, 2-Pole, Surface Mount, HxWxD: 21" x 14.25" x 4" ***For use with Type CH Breakers***

Overview

50 Amp, Standard Automatic Transfer Switch, 12 Circuit, 120/240V, NEMA 1, 2-Pole, Surface Mount, HxWxD: 21" x 14.25" x 4" ***For use with Type CH Breakers***
Also known as: 786685554518, EGSX50L12, Sub panel

Specifications

Circuits: 12
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 50
Circuits: 12
Mounting: Surface
Amps: 50
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)