STR. SECT. 6IN WIDE - BLACK

Item #: 5533

Cat #: LSS6BLK

UPC: 783510100230

Sign In or Register to view pricing and more.
Documents & Guides
STR. SECT. 6IN WIDE - BLACK

Overview

STR. SECT. 6IN WIDE - BLACK
Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
Also known as: 783510100230, LSS6BLK

Specifications

Color: Black
Material: Steel
Width: 6 in
Color: Black
Width: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)