![700 MCM XHHW Stranded Aluminum, Yellow, 2000' 700 MCM XHHW Stranded Aluminum, Yellow, 2000'](https://rexel-cdn.com/products/image.jpg?i=712CF3EF-5B69-4D51-9312-4E2CCB2F5EA8&f=420)
700 MCM XHHW Stranded Aluminum, Yellow, 2000'
Item #: 553282
Cat #: XHHW700STRYEL2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
700 XHHW Stranded Aluminum, Yellow, 2000' Reel
Overview
700 XHHW Stranded Aluminum, Yellow, 2000' Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW700STRYEL2000RL
Specifications
Gauge: | 700 |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Material: | Aluminum |
Jacket: | XLPE |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 700 |
Conductors: | 1 |
Material: | Aluminum |
Color: | Yellow |
Package Type: | Reel |
Volts AC: | 600 |
Length: | 2000 ft |
Jacket: | XLPE |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)