700 MCM XHHW Stranded Aluminum, Brown, 2000'

Item #: 553280

Cat #: XHHW700STRBRN2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
700 XHHW Stranded Aluminum, Brown, 2000' Reel

Overview

700 XHHW Stranded Aluminum, Brown, 2000' Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW700STRBRN2000RL

Specifications

Color: Brown
Gauge: 700
Volts AC: 600
Conductors: 1
Length: 2000 ft
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Volts AC: 600
Length: 2000 ft
Jacket: XLPE
Package Type: Reel
Gauge: 700
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)