PANDUCT Wiring Duct Cover, 4" x 6', PVC, White

Item #: 55320

Cat #: C4WH6

UPC: 074983231423

Sign In or Register to view pricing and more.
Wiring Duct Cover, For 4" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wiring Duct Cover, For 4" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Also known as: 074983231423, C4WH6

Specifications

Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)