Cable Tie, 2-Piece, 14.7L (375mm), Inter

Item #: 553194

Cat #: SST4I-C

UPC: 074983501595

Sign In or Register to view pricing and more.
Documents & Guides
Sta-Strap® cable tie, releasable, intermediate cross section, 14.7 (375mm) length, nylon 6.6, natural, standard package.

Overview

Sta-Strap® cable tie, releasable, intermediate cross section, 14.7 (375mm) length, nylon 6.6, natural, standard package.
Also known as: 074983501595, SST4I-C

Specifications

Color: Natural
Material: Nylon
Length: 14.700 in
Color: Natural
Length: 14.700 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)