This product may not be available in all locations.

Power Supply, 140W, 12A, 12VDC Output, 264VAC Input, 1PH
Item #: 553190
Cat #: 1105440000
UPC:
Documents & Guides
Power Supply, 140 Watt, 12 Amp, 12 Volt DC Output, 85 - 132/187 - 264 Volt AC Input, 1-Phase, DIN Rail Mount
Sign In or Register to view pricing and more.
Overview
Power Supply, 140 Watt, 12 Amp, 12 Volt DC Output, 85 - 132/187 - 264 Volt AC Input, 1-Phase, DIN Rail Mount
Also known as: 1105440000
Specifications
Wattage: | 140 |
Type: | Power Supply |
Phase: | 1 |
Amps: | 12 |
Volts DC: | 12 |
Wattage: | 140 |
Phase: | 1 |
Volts DC: | 12 |
Type: | Power Supply |
Amps: | 12 |
Customer Reviews
No reviews for this product
(0)