Pilot Light, Push to Test, Amber, Plastic Fresnel, LED, 120VAC/DC

Item #: 553189

Cat #: 9001SKT38LYA31

UPC: 785901500582

Pilot Light, Push to Test, Amber, Plastic Fresnel, Yellow, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Push to Test, Amber, Plastic Fresnel, Yellow, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
This Harmony 9001SK, push-to-test illuminated amber pilot light with integral LED and plastic fresnel is supplied with 110 V AC/DC. It has a double insulated plastic bezel. This illuminated amber push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901500582, 9001SKT38LYA31

Specifications

Color: Amber
Mounting: Panel
Volts DC: 120
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Press-To-Test, Pilot Light
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Amber
Volts DC: 120
Volts AC: 120
Type: Press-To-Test, Pilot Light
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Material: Plastic
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)