Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard

Item #: 55318

Cat #: 28W76

UPC: 078477969038

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow
30 Amp, 480 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477969038, 28W76

Specifications

Volts AC: 480
Amps: 30
NEMA Configuration: L16-30P
Volts AC: 480
NEMA Configuration: L16-30P
Amps: 30

Customer Reviews

No reviews for this product
(0)