Illuminated push-button head, 9001K, plastic guard, green, 30mm, spring return, LED green, 120V

Item #: 553089

Cat #: 9001K1L38LGG

UPC: 785901027386

Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 120V
This Harmony 9001K, modular illuminated flush green push button is supplied with a full guard. It has a chromium-plated metal bezel, is supplied with a 110V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901027386, 9001K1L38LGG

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)