Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 120VAC, LED Option

Item #: 55298

Cat #: 700-HK36A1-4

UPC: 662072479308

Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 120 Volt AC, Quick Connect Terminations, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 120 Volt AC, Quick Connect Terminations, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK36A1-4 from Rockwell Automation® is a 120 V 50/60 Hz general purpose slim line relay. Its specifications include: standard contacts, one changeover contact (single pole double throw, SPDT) 16 A, and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072479308, 700-HK36A1-4

Specifications

Volts AC Control: 120
Type: 5-Blade, Relay, Ice Cube
Mounting: Socket
Poles: 1
Amps: 16
Volts AC Control: 120
Mounting: Socket
Amps: 16
Type: 5-Blade, Relay, Ice Cube
Poles: 1

Customer Reviews

No reviews for this product
(0)