This product has been discontinued.
Heat Shrink, Thin-Wall, 1/2", Blue, 48"
Item #: 552866
Cat #: FP301-1/2-48-BLUE-12-PCS
UPC: 051128595961
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, 1/2", Blue, 48"Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin-Wall, 1/2", Blue, 48"Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128595961, FP301-1/2-48-BLUE-12-PCS
Specifications
Diameter: | 1/2 in |
Material: | Polyolefin |
Color: | Blue |
Length: | 4 ft |
Volts AC: | 600 |
Diameter: | 1/2 in |
Color: | Blue |
Volts AC: | 600 |
Material: | Polyolefin |
Length: | 4 ft |
Customer Reviews
No reviews for this product
(0)