IEC 1-CKT MINIATURE

Item #: 55286

Cat #: 1492-WM4-B

UPC: 662468235365

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-WM4-B IEC 1-CKT MINIATURE

Overview

AB 1492-WM4-B IEC 1-CKT MINIATURE
Also known as: 662468235365, 1492-WM4-B

Specifications

Color: Blue
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Poles: 1
Size: 4 mm
Volts DC: 300
Allowable Gauge Range: 22 - 12
Color: Blue
Family / Style: 1492
Amps: 20
Size: 4 mm
Allowable Gauge Range: 22 - 12
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Volts DC: 300

Customer Reviews

No reviews for this product
(0)