Meter Base, 20 A, 13 Jaw, Current Transformer Rated, 600VAC, Ring

Item #: 552857

Cat #: 122013

UPC: 782051500806

Documents & Guides
20 Amp, 3-Phase, 13 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 42" x 36" x 11". For use with Current Transformer Type Metering.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 3-Phase, 13 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 42" x 36" x 11". For use with Current Transformer Type Metering.
Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets that are designed to meet customers’ needs in a variety of applications, and are suited for many utility specifications. 
Also known as: 782051500806, 122013

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 20
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Volts AC: 600
Mounting: Surface
Amps: 20
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)