
Conduit Die, 2"
Item #: 55273
Cat #: 442AVP
UPC: 783310019978
Documents & Guides
Replacement Die, Conduit Size: 2".
Sign In or Register to view pricing and more.
Overview
Replacement Die, Conduit Size: 2".
Replacement Die for 2" Conduit for Slug-Buster® Knockout Punches
Made in USA
Alignment Markings improve punching accuracy and productivity
Punches and dies are clearly marked for quick part identification
In package
Also known as: 783310019978, 442AVP
Specifications
Type: | Knockout Punch Die |
Diameter: | 2 in |
Type: | Knockout Punch Die |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)