1-1/2" PVC 45° Elbow, 48" Radius, Schedule 40, Gray

Item #: 552677

Cat #: 1504548ELB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

1-1/2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 1504548ELB

Specifications

Diameter: 1 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 48 in
Diameter: 1 1/2 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)