Breaker, DIN Rail Mount, 20A, 1P+Neutral, C Curve, 240VAC, C60N

Item #: 552647

Cat #: 24325

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, DIN Rail Mount, 20 Amp, 1-Pole + Neutral C Curve, 240 Volt AC, C60N, 10 kAIC

Overview

Breaker, DIN Rail Mount, 20 Amp, 1-Pole + Neutral C Curve, 240 Volt AC, C60N, 10 kAIC
Also known as: 24325

Specifications

Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 240

Customer Reviews

No reviews for this product
(0)