Utility Box , Type 1, Hinge Cover, 24" x 24" x 12"
Item #: 55254
Cat #: A242412UC
UPC: 783510147617
Sign In or Register to view pricing and more.
Documents & Guides
Locking Utility Box Shelf, Type 1, Hinge Cover, 24 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish.
Overview
Locking Utility Box Shelf, Type 1, Hinge Cover, 24 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish.
Also known as: 783510147617, A242412UC
Specifications
Width: | 24 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Height: | 24 in |
Color: | Gray |
Material: | Steel |
Depth: | 12 in |
Mounting: | Wall |
Width: | 24 in |
Height: | 24 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)