Terminal Block, Mini, Feed Through, 20A, 300V AC/DC, 4mm, Green

Item #: 55246

Cat #: 1492-WM4-G

UPC: 662468235389

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini, Feed Through, 20 Amp, 300 Volt AC/DC, 4 mm, Green

Overview

Terminal Block, Mini, Feed Through, 20 Amp, 300 Volt AC/DC, 4 mm, Green
Also known as: 662468235389, 1492-WM4-G

Specifications

Type: Terminal Block, Feed-Through
Color: Green
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Feed-Through
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Color: Green
Family / Style: 1492
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)