Legend Plate, 30 mm Push Button, Jog - Stop - Run

Item #: 55242

Cat #: 800T-X521

UPC: 781180159275

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-X521 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X521 800T 30 MM PUSH-BUTTON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X521 from Rockwell Automation® is an 800T accessory. It is a "jog / stop / run" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180159275, 800T-X521

Specifications

Family / Style: 800T
Type: 30mm Legend Plates
Family / Style: 800T
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)