Hydraulic Hand Pump (Handle Only)

Item #: 55236

Cat #: 767

UPC: 783310132844

Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Hydraulic Hand Pump, Pressure: 6,500 PSI, Length: 13", Width: 4", Height: 4", Weight: 6 lbs

Overview

High Pressure Hydraulic Hand Pump, Pressure: 6,500 PSI, Length: 13", Width: 4", Height: 4", Weight: 6 lbs
Lightweight and portable, for use with Greenlee Punch Drivers Versatile, operates in any position Single speed Rugged steel pump body reservoir with cast aluminum handle Has mounting holes for easy, permanent mounting
Also known as: 783310132844, 767, Knockout, Greenlee punch, Slug

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 13 in
Width: 4 in
Material: Steel
Height: 4 in
Length: 13 in

Customer Reviews

No reviews for this product
(0)