Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 55232

Cat #: 42EF-P2MPB-A2

UPC: 662468595896

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retro-Reflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Polarized Retro-Reflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 2 meter, 300 Volt Cable
Also known as: 662468595896, 42EF-P2MPB-A2

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Length: 2 m
Size: 18 mm
Volts DC Range: 30, 10.800
Range: 3 m
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Range: 3 m
Length: 2 m
Volts DC Range: 30, 10.800

Customer Reviews

No reviews for this product
(0)