1-1/4" LB ASSY

Item #: 55228

Cat #: 603-CGV

UPC: 087115752208

Documents & Guides
No Documents Available
BWF 603-CGV Type LB Conduit Body With Cover And Gasket, Hub Size: 1-1/4 IN, 7.8 IN Length, 2-1/2 IN Width, 3.7 IN Height, Material: Body, Aluminum Die-Cast, Cover: Stamped Aluminum, Gasket: Neoprene, Gray Color, Connection: Set Screw, Standard: UL File Number E121488, UL 514B, CSA C22.2 No. 18, CSA LR57925, NEMA FB-1 And NEC Article 348, For Used To Gain Access To The Interior Of A Raceway For Wire Pulling, Inspection And Maintenance
Sign In or Register to view pricing and more.

No associated products found.

Overview

BWF 603-CGV Type LB Conduit Body With Cover And Gasket, Hub Size: 1-1/4 IN, 7.8 IN Length, 2-1/2 IN Width, 3.7 IN Height, Material: Body, Aluminum Die-Cast, Cover: Stamped Aluminum, Gasket: Neoprene, Gray Color, Connection: Set Screw, Standard: UL File Number E121488, UL 514B, CSA C22.2 No. 18, CSA LR57925, NEMA FB-1 And NEC Article 348, For Used To Gain Access To The Interior Of A Raceway For Wire Pulling, Inspection And Maintenance
Also known as: 087115752208, 603-CGV

Specifications

Customer Reviews

No reviews for this product
(0)