Compression Lug, Copper, 1 Hole

Item #: 552239

Cat #: YAV4CLTC38FX

UPC: 781810022627

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1 Hole with Inspection Window, 4 Flex, 3/8" Stud, Short Barrel, Tin Plated

Overview

Compression Lug, Copper, 1 Hole with Inspection Window, 4 Flex, 3/8" Stud, Short Barrel, Tin Plated
Also known as: 781810022627, YAV4CLTC38FX

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)