Single Sided Shelf, For Housing Voice/Data Networking

Item #: 55219

Cat #: ESH1915

UPC: 783510173661

Documents & Guides
Single Sided Shelf, For Housing Voice/Data Networking, 19 Inch x 15 Inch, Steel/Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Sided Shelf, For Housing Voice/Data Networking, 19 Inch x 15 Inch, Steel/Black
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE). Automatically locks in the horizontal position when raised. When not in use, the shelf folds down and projects only 1 in. (25 mm) from the mounting surface. Constructed of 304 stainless steel with a brushed finish. Maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a Hoffman enclosure.
Also known as: 783510173661, ESH1915

Specifications

Color: Black
Height: 19 in
Material: Steel
Width: 15 in
Special Program: Hoffman On Demand
Color: Black
Material: Steel
Special Program: Hoffman On Demand
Height: 19 in
Width: 15 in

Customer Reviews

No reviews for this product
(0)