Relay, Ice Cube, 15A, 3PDT, 11-Blade, 120VAC Coil, LED Pilot Light

Item #: 552141

Cat #: RPM33F7

UPC: 785901709046

Sign In or Register to view pricing and more.
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, LED Pilot Light, Lots of 10

Overview

Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, LED Pilot Light, Lots of 10
Also known as: 785901709046, RPM33F7

Specifications

Volts AC Control: 120
Poles: 3
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Base: 11-Blade
Standards: California Proposition 65
Volts AC Control: 120
Type: Relay, IceCube
Amps: 15
Standards: California Proposition 65
Poles: 3
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)