DIN Rail, Mini, Symmetrical, Zinc Plated, Chromated Steel, 1m

Item #: 552

Cat #: 1492-DR3

UPC: 662073958185

Documents & Guides
DIN Rail, Mini Symmetrical, Zinc Plated, Chromated Steel, 15 mm x 5.5 mm x 1 meter, Package of 5
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Mini Symmetrical, Zinc Plated, Chromated Steel, 15 mm x 5.5 mm x 1 meter, Package of 5
DIN rails are the metal rails inside an electrical enclosure that are used to mount circuit breakers and other types of electrical equipment. Although DIN rails have a relatively simple design, they’re extremely important for the installation, maintenance and operation of electrical equipment. 
Also known as: 662073958185, 1492-DR3

Specifications

Width: 15 mm
Length: 1 m
Material: Steel
Depth: 5.500 mm
Width: 15 mm
Material: Steel
Length: 1 m
Depth: 5.500 mm

Customer Reviews

No reviews for this product
(0)