Slack Grip, Offset Eye, Closed Mesh, 2.50 - 2.99"

Item #: 551999

Cat #: L8677

UPC: 078477976333

Sign In or Register to view pricing and more.
Documents & Guides
Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 2.50 - 2.99 Inch, Mesh Length (Medium): 17 Inch.

Overview

Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 2.50 - 2.99 Inch, Mesh Length (Medium): 17 Inch.
Offset Eye, Closed Mesh, Double Weave, Heavy Duty Pulling Wire Mesh Grip 2.50, 2.99 Cable Diameter Range, Medium Length
Also known as: 078477976333, L8677

Specifications

Length: 17 in
Material: Steel
Diameter Range: 2.500 - 2.990 in
Length: 17 in
Diameter Range: 2.500 - 2.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)