This product may not be available in all locations.
![Sensor, Photoelectric, Polarized Retroreflective, RightSight Sensor, Photoelectric, Polarized Retroreflective, RightSight](https://rexel-cdn.com/products/image.jpg?i=10FD2954-9A5D-49EF-B0C0-E2CAACC96138&f=420)
Sensor, Photoelectric, Polarized Retroreflective, RightSight
Item #: 55195
Cat #: 42EF-P2SCB-A2
UPC: 662468595919
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Dark Operate, 2 meter, 300 Volt Cable
Overview
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Dark Operate, 2 meter, 300 Volt Cable
Also known as: 662468595919, 42EF-P2SCB-A2
Specifications
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Length: | 2 m |
Size: | 18 mm |
Amps: | 0.015 |
Volts DC Range: | 21.600 - 264 |
Volts AC Range: | 21.600 - 264 |
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Size: | 18 mm |
Volts DC Range: | 21.600 - 264 |
Length: | 2 m |
Amps: | 0.015 |
Volts AC Range: | 21.600 - 264 |
Customer Reviews
No reviews for this product
(0)