10/7 THHN/THWN-2 Solid Copper Parallel, BkRdBeWe-BkWe-RdWe-BeGn

Item #: 551925

Cat #: 58104401

UPC: 032886893919

Documents & Guides
10/7 THHN/THWN-2 Solid Copper SIM Parallel BLACK/RED/BLUE/WHITE-BLACK/WHITE-RED/WHITE-BLUE/GREEN 2500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

10/7 THHN/THWN-2 Solid Copper SIM Parallel BLACK/RED/BLUE/WHITE-BLACK/WHITE-RED/WHITE-BLUE/GREEN 2500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 032886893919, 58104401

Specifications

Type: Parallel
Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 7
Stranding: Solid
Type: Parallel
Length: 2500 ft
Material: Copper
Conductors: 7
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)