Slide Dimmer, Decora, 1000W, Single-Pole, Diva, White

Item #: 5519

Cat #: DV-10PH-WH

UPC: 027557748070

Sign In or Register to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, White

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W clamshell packaging in white
Also known as: 027557748070, DV-10PH-WH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Wattage: 1000
Dimmable: Yes
Mounting: Surface
Color: White
Family / Style: Diva
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)