Insulated Multi-Tap Connector, 2-Sided, 10-Port, 6 AWG - 350 MCM

Item #: 551731

Cat #: IPLD350-10

UPC: 662381924087

Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381924087, IPLD350-10

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 10
Material: Plastisol
Wire/Cable Openings: 10
Color: Black

Customer Reviews

No reviews for this product
(0)