Punch, 7/8"

Item #: 55164

Cat #: 28154

UPC: 783310281542

Sign In or Register to view pricing and more.
Documents & Guides
Punch HD Slug-Splitter, Diameter: 7/8" (22 mm), Conduit Size: 1/2", Maximum Cutting Depth: 10 GA

Overview

Punch HD Slug-Splitter, Diameter: 7/8" (22 mm), Conduit Size: 1/2", Maximum Cutting Depth: 10 GA
Slug-Splitter SC® heavy-duty punches are designed to punch up through 10 gauge (3.5 mm) stainless steel Unique slug-splitting design and tool steel construction easily punch 10 gauge (3.5 mm) mild steel and stainless steel Self-centering punch aligns itself on pilot hole. (Slug-Splitter SC) No need to draw crosshairsor line up die alignment marks Unique punch profile also splits slugs for easier slug removal Heavy-duty dies and stainless steel draw studs for longer life Excellent abrasion resistance for punching fiberglass and plastic Slug-Splitter SC punch units consist of: punch, die and draw stud Check individual punch for specific capacity U.S. Patent No. 4,543,722 for standard Slug-Splitter
Also known as: 783310281542, 28154

Specifications

Diameter: 22 mm, 7/8 in
Type: Knockout Punch
Diameter: 22 mm, 7/8 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)