IEC Contactor, Reversing, TeSys Deca, 32A, 3P, 20HP @ 480VAC, 120VAC 50/60 Hz Coil

Item #: 55161

Cat #: LC2D32G7

UPC: 785901207559

IEC Contactor, Reversing, TeSys Deca, 32 Amp, 3-Pole, 20 Horse Power @ 480 Volt AC, 120 Volt AC 50/60 Hz Coil
Sign In or Register to view pricing and more.

Overview

IEC Contactor, Reversing, TeSys Deca, 32 Amp, 3-Pole, 20 Horse Power @ 480 Volt AC, 120 Volt AC 50/60 Hz Coil
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901207559, LC2D32G7

Specifications

Volts AC Control: 120
Type: Reversing, Contactor
Phase: 3
Poles: 3
Amps: 32
Mounting: DIN Rail
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Amps: 32
Volts AC: 600
Standards: California Proposition 65
Type: Reversing, Contactor
Poles: 3
Mounting: DIN Rail
Volts DC: 300

Customer Reviews

No reviews for this product
(0)