
Locking Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8
Item #: 55157
Cat #: MV10-8FLK
UPC: 054007139560
Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
Overview
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007139560, MV10-8FLK
Specifications
Size: | 8 |
Material: | Vinyl |
Size: | 8 |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)