4W B10 LED Lamp, 25K

Item #: 551543

Cat #: LED4B10/BLUNT/DIM/725

UPC: 046135788925

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Medium Screw (E26), Lumens: 200, CRI: 78, Color Temperature: 2500K, Standard Case Qty: 6 Sylvania Part # 78892

Overview

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Medium Screw (E26), Lumens: 200, CRI: 78, Color Temperature: 2500K, Standard Case Qty: 6 Sylvania Part # 78892
Also known as: 046135788925, LED4B10/BLUNT/DIM/725

Specifications

Color Rendering Index (CRI): 78
Base: Medium Screw (E26)
Wattage: 4
Color Temperature: 2500 (Warm White)
Volts AC: 120
Shape: B10 (Blunt Tip)
Lumens: 200
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 78
Wattage: 4
Volts AC: 120
Lumens: 200
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2500 (Warm White)
Shape: B10 (Blunt Tip)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)