Control Transformer, 150VA, 208 - 120, Type EL, 1PH, Open

Item #: 551536

Cat #: 9070EL3D3

UPC: 785901159742

Sign In or Register to view pricing and more.
Transformer, Control, With Leads, 150 VA, 208 - 120 Volt AC, Type EL, 1-Phase, Open

Overview

Transformer, Control, With Leads, 150 VA, 208 - 120 Volt AC, Type EL, 1-Phase, Open
Also known as: 785901159742, 9070EL3D3

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Secondary Voltage: 120
Type: Industrial Control, Transformer
Volt Amps: 150
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)