This product has been discontinued.
Generator, Automatic Smart Switch, Load Center, 200A, 1PH, 240VAC
Item #: 551523
Cat #: RTSR200A3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Automatic Smart Switch, Load Center, 200A, 1PH, 240VACAutomatic Transfer Switch, 200 Amp, 120/240V AC, NEMA 3R, Surface Mount, HxWxD: 20" x 14.6" x 7.09"
Overview
Generator, Automatic Smart Switch, Load Center, 200A, 1PH, 240VACAutomatic Transfer Switch, 200 Amp, 120/240V AC, NEMA 3R, Surface Mount, HxWxD: 20" x 14.6" x 7.09"
Also known as: RTSR200A3
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)