Combination Motor Controller, 6.3-10A, 110/120VAC Coil, D Frame Breaker

Item #: 551388

Cat #: 103S-AWD3-CC10C

UPC: 662074740550

Sign In or Register to view pricing and more.
Documents & Guides
Combination Motor Controller, 6.3 - 10 Amp, 110/120 Volt AC Coil, 100-C09 Contactor, D Frame Breaker, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Bottom Front Mount

Overview

Combination Motor Controller, 6.3 - 10 Amp, 110/120 Volt AC Coil, 100-C09 Contactor, D Frame Breaker, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Bottom Front Mount
Our IEC Combination Starters include direct-on-line, reversing, and two-speed operating modes. These starters are rotary operated and include 22.5 mm command and indication devices. IEC style components allow for a more compact footprint and are available up to 250 Hp (300 A).
Also known as: 662074740550, 103S-AWD3-CC10C

Specifications

Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Type: Motor Controller
Amps Range: 6.300 - 10
Volts AC Control: 110/120
Mounting: Surface
Amps Range: 6.300 - 10
Poles: 3
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)