2-1/4" Drywall Screw

Item #: 551362

Cat #: WR6214

UPC: 781002162100

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 2-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16210.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 2-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16210.*
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162100, WR6214

Specifications

Length: 2 1/4 in
Screw Head: Bugle
Drive: Phillips
Size: # 6
Material: Zinc
Color: Yellow
Thread: Coarse
Length: 2 1/4 in
Drive: Phillips
Material: Zinc
Thread: Coarse
Screw Head: Bugle
Size: # 6
Color: Yellow

Customer Reviews

No reviews for this product
(0)