Sensor, Photoelectric, Retroreflective, 10 - 30VDC

Item #: 55120

Cat #: 42GRU-9000-QD

UPC: 662073868668

Sensor, Photoelectric, Retro-Reflective, 10 - 30 Volt DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 4 Pin DC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Retro-Reflective, 10 - 30 Volt DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 4 Pin DC Micro Connector
Series 9000 general purpose sensors offer many features that help keep you up and running, even in harsh environments. With nearly 300 configurations to choose from – including multiple supply-voltage ranges, output options and connection choices – Series 9000 sensors provide the versatility needed to easily interface with programmable controllers and other electrical loads.
Also known as: 662073868668, 42GRU-9000-QD

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Range: 9.100 m
Volts DC Range: 10 - 30
Type: Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 9.100 m

Customer Reviews

No reviews for this product
(0)