Cordset, DC Micro M12, Straight Female, 4-Pin, PVC Black, 10m

Item #: 55116

Cat #: 889D-F4BC-10

UPC: 611320274868

Documents & Guides
Cordset, DC Micro M12, Straight Female, 4-Pin, PVC Black, Un-Shielded, IEC Color Code, No Connector, 10m
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, DC Micro M12, Straight Female, 4-Pin, PVC Black, Un-Shielded, IEC Color Code, No Connector, 10m
Also known as: 611320274868, 889D-F4BC-10

Specifications

Volts AC: 300
Amps: 4
Color: Black
Type: 4-Pin, Cordset
Length: 10 m
Gender: Female/Male
Volts AC: 300
Color: Black
Length: 10 m
Amps: 4
Type: 4-Pin, Cordset
Gender: Female/Male

Customer Reviews

No reviews for this product
(0)