Breaker, Miniature, 4A, 1P, 250VAC, 65VDC, DIN Rail Mount

Item #: 55112

Cat #: 1492-GH040

UPC: 662073249788

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 4 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 4 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662073249788, 1492-GH040

Specifications

Amps: 4
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 4
Mounting: DIN Rail
Volts DC: 65
Family / Style: 1492
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)