![Slide Dimmer, Fluorescent, Nova T, Gray Slide Dimmer, Fluorescent, Nova T, Gray](https://rexel-cdn.com/products/lutntf10277gr.jpg?i=A4775558-90D5-41BC-9AF2-F3F882B21E80&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray
Overview
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in gray
Also known as: 027557699327, NTF-10-277-GR
Specifications
Type: | Slide, Preset, Single-Pole |
Volts AC: | 277 |
Mounting: | Surface |
Color: | Gray |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 8 |
Family / Style: | Nova T |
Type: | Slide, Preset, Single-Pole |
Mounting: | Surface |
Poles: | 1 |
Amps: | 8 |
Volts AC: | 277 |
Color: | Gray |
Wattage: | 1000 |
Family / Style: | Nova T |
Customer Reviews
No reviews for this product
(0)