COMBO STARTER 600VAC 18A NEMA

Item #: 551049

Cat #: 8538SBA11V02S

UPC: 785901351986

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 18A NEMA,0,3,120Vac@60Hz - 110Vac@50Hz,3 hp 200 V AC 3 phases-5 hp 460 V AC 3 phases-3 hp 230 V AC 3 phases-5 hp 575 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel without external reset,S,melting alloy,non-fusible disconnect switch,without

Overview

Square D,COMBO STARTER 600VAC 18A NEMA,0,3,120Vac@60Hz - 110Vac@50Hz,3 hp 200 V AC 3 phases-5 hp 460 V AC 3 phases-3 hp 230 V AC 3 phases-5 hp 575 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel without external reset,S,melting alloy,non-fusible disconnect switch,without
COMBO STARTER 600VAC 18A NEMA
Also known as: 785901351986, 8538SBA11V02S

Specifications

Type: Non-Fusible, Combination Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Type: Non-Fusible, Combination Starter
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)