1/2" x 4" SS Rigid Nipple

Item #: 551020

Cat #: S40540CN00

UPC: 847656004071

Documents & Guides
Rigid Nipple, Size: 1/2" x 4", Material: Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rigid Nipple, Size: 1/2" x 4", Material: Stainless Steel
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656004071, S40540CN00

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 4 in
Diameter: 1/2 in
Length: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)