LED Downlight

Item #: 550952

Cat #: CR4-575L-27K-12-E26

UPC: 810048024087

Sign In or Register to view pricing and more.
4" LED Downlight, Line Voltage: 120V, Watts: 9.5, Color Temperature: 2700K, E26 Base, cULus, Wet Location.

Overview

4" LED Downlight, Line Voltage: 120V, Watts: 9.5, Color Temperature: 2700K, E26 Base, cULus, Wet Location.
The CR4 LED downlight delivers 575 lumens of exceptional 90+ CRI light while achieving over 60 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology. The CR4 is available in warm and cool color temperatures, and easily installs into most standard four-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048024087, CR4-575L-27K-12-E26

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 9.500
Volts AC: 120
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)