This product has been discontinued.
4" LED Downlight, Series: CR, Line Voltage: 120V, Watts: 12.5, Lu
Item #: 550951
Cat #: CR4-575L-27K-12-E26-FD
UPC: 810048021178
Sign In or Register to view pricing and more.
Documents & Guides
4" LED Downlight, Series: CR, Line Voltage: 120V, Watts: 12.5, Lumens: 575, Color Temperature: 2700K, Life: 35,000 Hours, E26 Base. Wet Location Rated, Energy Star Rated, For New Construction Or Upgrade For Residential And Commercial Lighting.
Overview
4" LED Downlight, Series: CR, Line Voltage: 120V, Watts: 12.5, Lumens: 575, Color Temperature: 2700K, Life: 35,000 Hours, E26 Base. Wet Location Rated, Energy Star Rated, For New Construction Or Upgrade For Residential And Commercial Lighting.
Also known as: 810048021178, CR4-575L-27K-12-E26-FD
Specifications
Type: | Module |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Diameter: | 4 in |
Color Temperature: | 2700 (Warm White) |
Wattage: | 12.500 |
Light Technology: | LED |
Type: | Module |
Volts AC: | 120 |
Diameter: | 4 in |
Wattage: | 12.500 |
Base: | Medium Screw (E26) |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)